KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Strap Mount Plate, 2 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0764127| Mfr #: NP24R

$5.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Blank Strap Mount Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764127 Mfr #: NP24R
Tamper Resistant: NoWeather Resistant: No
Item: Blank Strap Mount Wall PlateSize: Standard
Color: RedNumber of Gangs: 2
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, Blank Strap Mount, Number of Gangs 2, Color Red, Finish Smooth, Material of Construction Nylon, Size Standard, 4.5 In x 4.6 In, Plate Type Standard Size

Reviews