Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blank Strap Mount Plate, 2 Gang, White

  • Zoro #: G0521762
  • Mfr #: NP24W

$5.49

  • Promotion Restriction: Not eligible for promotion
  • Weather Resistant: No
  • Tamper Resistant: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hubbell Wiring Device-Kellems #NP24W Specifications

  • Zoro #: G0521762
  • Mfr #: NP24W
Promotion Restriction: Not eligible for promotion Weather Resistant: No
Tamper Resistant: No Color: White
Material: Nylon Size: Standard
Number of Gangs: 2 Finish: Smooth
Item: Blank Strap Mount Wall Plate Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro's electrical wall plates are available in a wide assortment of gangs, materials, and colors. Here are some important details for Hubbell Wiring Device-Kellems Blank Strap Mount Wall Plate. Color: White, Material: Nylon, Size: Standard.

Reviews of Hubbell Wiring Device-Kellems #NP24W