Blank Wall Plate, 1 Gang, Chrome

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2100217| Mfr #: SCH13

$2.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ChromeNumber of Gangs: 1Item: Blank Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100217 Mfr #: SCH13
Color: ChromeNumber of Gangs: 1
Item: Blank Wall PlateWeather Resistant: No
Finish: ChromeMaterial: Steel
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Blank Wall Plate, Finish Chrome, Material Steel, Color Chrome, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews