Blank Wall Plate, 1 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1489993| Mfr #: SS13

$2.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 1Item: Blank Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489993 Mfr #: SS13
Color: SilverNumber of Gangs: 1
Item: Blank Wall PlateWeather Resistant: No
Finish: matteMaterial: Stainless Steel
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Blank Wall Plate, Finish Matte, Material Stainless Steel, Color Silver, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews