KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Wall Plate, 2 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1152934| Mfr #: SS23

$4.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Blank Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152934 Mfr #: SS23
Tamper Resistant: NoWeather Resistant: No
Item: Blank Wall PlateSize: Standard
Color: SilverNumber of Gangs: 2
Finish: BrushedMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Wall Plate, Number of Gangs 2, Size 4-1/2 x 4-1/2", Plate Blank Box Mount, Plate Material Stainless Steel, Brushed

Reviews