DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Blank Wall Plate, 3 Gang, Silver

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2021512| Mfr #: SS33

$13.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Number of Gangs: 3
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021512 Mfr #: SS33
Color: SilverNumber of Gangs: 3
Weather Resistant: NoFinish: Smooth
Item: Blank Wall PlateSize: Standard
Material: Stainless SteelTamper Resistant: No
Country of Origin (subject to change): United States

Description

Stainless Wall Plate 3 Gang Blank

Reviews