Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Bushing, Gray, Steel, 750 Series

HUBBELL WIRING DEVICE-KELLEMS | Zoro #: G0917506 | Mfr #: HBL702B

$ 0.37 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hubbell Wiring Device-Kellems #HBL702B Specifications

Zoro #: G0917506 Mfr #: HBL702B
Width: 0.6" Item: Bushing
Standards: UL, CSA Height: 0.8"
Includes: - Fittings Sub-Category: Bushings
Features: 750 Series Material: Steel
Cover Type: - Color: Gray
For Use With: 750 Raceway Country of Origin (subject to change): China

Description

Bushing, Cover Type -, Height 0.8 In., Width 0.6 In., Color Gray, Material Steel, Features 750 Series, Standards UL, CSA, For Use With 750 Raceway, Includes -

Reviews