Cable Assy, Double Ended, 20A, 15 Ft, 3-Wire

HUBBELL WIRING DEVICE-KELLEMS |Zoro #: G1033873|Mfr #: PH2003PB015

$186.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1033873 Mfr #: PH2003PB015
Switch Type: -Jacket Type: TC-ER
Enclosure Type: NEMA 4XMax. Voltage: 600VAC
Jacket Color: GrayPlug End: Male/Female
Item: Cable AssemblyConductor Material: Copper
Receptacle: -Type: Double Ended
Gauge/Conductor: 12Cord Length (Ft.): 15
Amps AC: 20Plug Type: 3-Wire
Country of Origin (subject to change): United States

Product Description

Cable Assembly, Max. Voltage 600 VAC, Amps AC 20, Conductor Material Copper, Cord/Conductor Length 15 Ft., Gauge/Conductor 12, Jacket Color Gray, Jacket Type TC-ER, Plug End Male/Female, Plug Type 3-Wire, Enclosure Type NEMA 4X, For Use With 2DZT3, 2DZT4, 2DZT6, 2DZT7, 2DZV6 Receptacle, G0919213

Product Reviews

Save 15% when you sign up for Z-mail.