DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Cable Assy, Double Ended, 20A, 5 Ft, 3-Wire

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2177874| Mfr #: PH2003PB005

$246.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177874 Mfr #: PH2003PB005
Switch Type: -Jacket Type: TC-ER
Enclosure Type: NEMA 4XMax. Voltage: 600VAC
Jacket Color: GrayPlug End: Male/Female
Item: Cable AssemblyConductor Material: Copper
Receptacle: -Type: Double Ended
Gauge/Conductor: 12Cord Length (Ft.): 5
Amps AC: 20Plug Type: 3-Wire
Country of Origin (subject to change): United States

Product Description

Cable Assembly, Max. Voltage 600 VAC, Amps AC 20, Conductor Material Copper, Cord/Conductor Length 5 Ft., Gauge/Conductor 12, Jacket Color Gray, Jacket Type TC-ER, Plug End Male/Female, Plug Type 3-Wire, Enclosure Type NEMA 4X, For Use With 2DZT4, 2DZT5, 2DZT6, 2DZT7, 2DZV6 Receptacle, G0919213

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.