Hubbell Wiring Device-Kellems

Cable Protection, 5 Channel, Y Fitting

Hover or click to zoom Tap to zoom
Key Features
  • Item: Cable Protector
  • Load Capacity: 2300 lb
  • Number of Channels: 5
  • Color: Blue/Yellow
  • Channel Height: 1 3/10 in
  • Width: 17 1/2 in
  • Channel Width: 1 31/100 in
  • Height: 2 in
See full product details
$289.33
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Channel Height 1 3/10 in
Width 17 1/2 in
Channel Width 1 31/100 in
Height 2 in

Details

Item Cable Protector
Load Capacity 2300 lb
Number of Channels 5
Color Blue/Yellow
ADA Compliant No

Description

Cable Protector, Number of Channels 5, Channel Height 1 3/8 in, Channel Width 1 1/4 in, Load Capacity 5,800 lb/Axle, Color Blue/Yellow, Max. Cable Dia. 2 1/4 in, Height 2 in, Length 17 1/2 in, Width 17 1/2 in, ADA Compliant No

    Reviews of Hubbell Wiring Device-Kellems #HBLTRED5YB