Hubbell Wiring Device-Kellems
Cable Protector, 1 Channel, Beige, 10 ft. L
- Zoro #: G0716791
- Mfr #: FT2BG10
Hover or click to zoom Tap to zoom
Key Features
- Cable Protector Item: Cable Protector
- Item: Cable Protector
- Material: PVC
- Load Capacity: Not Rated
- Number of Channels: 1
- Color: Beige
- Max. Cable Dia.: 5/16 in
- Length: 10 ft
$23.11
Subtotal: $23.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #FT2BG10
- Zoro #G0716791
- Country of OriginUnited States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 10 ft |
Channel Height | 5/16 in |
Width | 2 3/4 in |
Channel Width | 9/16 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 1/2 in |
Height | 1/2 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 9/16 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Beige |
Material of Construction | PVC |
Cover Material | PVC |
Texture | Smooth |
ADA Compliant | Yes |
Type | FloorTrak 2 |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 9/16 in, Width 2 3/4 in, Cable Protector Height 9/16 in, Load Capacity Not Rated, Length 10 ft, Color Beige, Material PVC, Max. Cable Dia. 5/16 in, ADA Compliant Yes, Texture Smooth
Reviews of Hubbell Wiring Device-Kellems #FT2BG10
Explore more
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L FT3Y5
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L FT3BR25
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector HBLTT5B
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 25 ft. L FT3BG25
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack FT4BK5
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L FT2Y10
- HUBBELL WIRING DEVICE-KELLEMS Protrak, H/Cvr, Sgl 2.25" Wide Chl, Blk, 3ft PROTRK1225BK
- HUBBELL WIRING DEVICE-KELLEMS Protrak, H/Cvr, Sgl 2.25" Wide Chl, Yel, 3ft PROTRK1225Y
- HUBBELL WIRING DEVICE-KELLEMS Protrk1225, Series Anti-Slip, Pad Kit PROTRK3ASPK
- WIREMOLD Cord Cover Kit 12Pc CMK50
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black FT2BK10
- Hubbell Wiring Device-Kellems Cable Protectors