SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Protector, 1 Channel, Black, 25 ft. L

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1069433| Mfr #: FT3BK25

$54.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: Not RatedColor: BlackNumber of Channels: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069433 Mfr #: FT3BK25
Load Capacity: Not RatedColor: Black
Number of Channels: 1Material: PVC
Cable Protector Item: Cable ProtectorMax. Cable Dia.: 1/2"
Channel Width: 3/4"Item: Cable Protector
Cable Protector Height: 3/4"Length: 25 ft.
Width: 3"Cable Protector Channel Height: 1/2"
Country of Origin (subject to change): United States

Description

Cable Protector, Material PVC, Number of Channels 1, Color Black, Max. Cable Dia. 1/2 In., Length 25 ft., Width 3 In., Cable Protector Height 3/4 In., Channel Width 3/4 In., Cable Protector Channel Height 1/2 In., Load Capacity Not Rated

Reviews