KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Protector, 1 Channel, Black, 5 ft. L

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0721524| Mfr #: FT10BK5

$142.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/2"
Load Capacity: Not Rated
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721524 Mfr #: FT10BK5
Width: 5-1/2"Load Capacity: Not Rated
Color: BlackCable Protector Height: 1-3/4"
Max. Cable Dia.: 1-1/4"Item: Cable Protector
Length: 5 ft.Cable Protector Channel Height: 1-1/4"
Cable Protector Item: Cable ProtectorMaterial: PVC
Number of Channels: 1Channel Width: 1-3/4"
Country of Origin (subject to change): United States

Description

Cable Protector, Material PVC, Number of Channels 1, Color Black, Max. Cable Dia. 1-1/4 In., Length 5 ft., Width 5-1/2 In., Cable Protector Height 1-3/4 In., Channel Width 1-3/4 In., Cable Protector Channel Height 1-1/4 In., Load Capacity Not Rated

Reviews