KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Protector, 1 Channel, Black, 5 ft. L

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0764023| Mfr #: FT4BK5

$16.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Protector Item: Cable Protector
Max. Cable Dia.: 3/4"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764023 Mfr #: FT4BK5
Cable Protector Item: Cable ProtectorMax. Cable Dia.: 3/4"
Color: BlackMaterial: PVC
Channel Width: 1-1/4"Width: 3-1/4"
Item: Cable ProtectorNumber of Channels: 1
Cable Protector Height: 1-1/64"Cable Protector Channel Height: 3/4"
Length: 5 ft.Load Capacity: Not Rated
Country of Origin (subject to change): United States

Description

Cable Protector, Material PVC, Number of Channels 1, Color Black, Max. Cable Dia. 3/4 In., Length 5 ft., Width 3-1/4 In., Cable Protector Height 1-1/64 In., Channel Width 1-1/4 In., Cable Protector Channel Height 3/4 In., Load Capacity Not Rated

Reviews