HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cable Protector, 1 Channel, Yellow, 10 ft.L

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1430676| Mfr #: FT2Y10

$16.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: Not Rated
Number of Channels: 1
Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430676 Mfr #: FT2Y10
Load Capacity: Not RatedNumber of Channels: 1
Material: PVCWidth: 2-3/4"
Cable Protector Channel Height: 5/16"Color: Yellow
Length: 10 ft.Channel Width: 19/32"
Item: Cable ProtectorMax. Cable Dia.: 5/16"
Cable Protector Height: 17/32"Cable Protector Item: Cable Protector
Country of Origin (subject to change): United States

Description

Cable Protector, Material PVC, Number of Channels 1, Color Yellow, Max. Cable Dia. 5/16 In., Length 10 ft., Width 2-3/4 In., Cable Protector Height 17/32 In., Channel Width 19/32 In., Cable Protector Channel Height 5/16 In., Load Capacity Not Rated

Reviews