KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CableTrak(R) With Brackets, Length, 4Ft

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1261915| Mfr #: HCT16219K

$147.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: CableTrak(R) With Brackets
Includes: Bracket
For Use With: Machine Tools, Robotic Automation, And Material Handling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261915 Mfr #: HCT16219K
Item: CableTrak(R) With BracketsIncludes: Bracket
For Use With: Machine Tools, Robotic Automation, And Material HandlingOutside Width: 2.91"
Cavity Width: 2.28"Height: 1.62"
Length: 4 ft.Cavity Height: 1.00"/25.4mm
Crossbar Material: Fiberglass Reinforced NylonCountry of Origin (subject to change): United States

Description

CableTrak(r) With Brackets, Black, Length 4 ft., Width 2.91 In., Height 1.62 In., Channel Width 2.28 In., Channel Height 1 In., Max. Cable Dia. 0.33 In., Material of Construction Fiberglass Reinforced Nylon, For Use With Machine Tools, Robotic Automation, And Material Handling

Reviews