Gift buying made easy: Shop Zoro.com Gift Certificates

Combo Outlet, Marine/RV, Telephone/TV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2357726| Mfr #: PH6597TV

$33.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357726 Mfr #: PH6597TV
Number of Inlets: 1Item: Marine/RV Telephone/TV Combo Outlet
Hub Size: 1-1/8"Number of Gangs: 1
Country of Origin (subject to change): United States

Product Description

Marine/RV Telephone/TV Combo Outlet, Number of Gangs 1, Number of Inlets 1, Hub Size 1-1/8 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.