BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

30A Locking Connector 4P 5W 120/208VAC L21-30R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2208071| Mfr #: HBL2813BK

$66.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackPhase: 3Boot Code: C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208071 Mfr #: HBL2813BK
Color: BlackPhase: 3
Boot Code: CVoltage: 120/208VAC
Number of Wires: 5Amps: 30
NEMA Configuration: L21-30RAntimicrobial: No
HP: 3.0Item: Locking connector
Cord Size: 0.350" to 1.150"Wiring Style: Standard
Shrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 4
IP Rating: 20Material: Nylon
Grade: Industrial/CommercialStandards: FED SPEC UL/CSA
Country of Origin (subject to change): United States

Description

Locking Connector, Amps - Plugs and Receptacles 30, Voltage - Plugs and Receptacles 120/208VAC, NEMA Plug Configuration - Plugs and Receptacles L21-30R, Number of Poles 4, Number of Wires 5, Wiring Style Standard, Color - Plugs and Receptacles Black, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, Power Indicator No, Corrosion Resistant No, Antimicrobial No, Cord Size 0.350 In. to 1.150 In., Phase 3, HP 3.0

Reviews