KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Locking Connector 3P 4W 125/250VAC L14-20R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1530417| Mfr #: HBL2413BK

$37.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Material: Nylon
Amps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530417 Mfr #: HBL2413BK
IP Rating: 20Material: Nylon
Amps: 20HP: 2 Line to Line, 1 Line to Neutral
Wiring Style: StandardColor: Black
Number of Wires: 4Boot Code: C
Antimicrobial: NoPhase: 1
Shrouded / Non-Shrouded: Non-ShroudedItem: Locking connector
Cord Size: 0.350" to 1.150"Standards: UL/CSA
Grade: Industrial/CommercialNEMA Configuration: L14-20R
Number of Poles: 3Voltage: 125/250VAC
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 20, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L14-20R, Color Black, IP Rating 20, Cord Size 0.350 In. to 1.150 In., 1 Phase, HP 2 Line to Line, 1 Line to Neutral, Material Nylon, Antimicrobial No

Reviews