Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT

  • Zoro #: G3465052
  • Mfr #: HBL2713

$76.79

  • Power Indicator: No
  • Number of Wires: 4
  • Grade - Plugs and Receptacles: Industrial
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL2713 Specifications

  • Zoro #: G3465052
  • Mfr #: HBL2713
Power Indicator: No Number of Wires: 4
Grade - Plugs and Receptacles: Industrial Cord Size: 0.350" to 1.150"
IP Rating: 20 Voltage: 125/250VAC
Amps: 30 Amps - Plugs and Receptacles: 30
Antimicrobial: No Material: Nylon
Item - Plugs and Receptacles: Locking Connector Color: Black/White
Number of Poles: 3 NEMA Configuration: L14-30R
Corrosion Resistant: No Wiring Style: Standard
Boot Code: C NEMA Plug Configuration - Plugs and Receptacles: L14-30R
Color - Plugs and Receptacles: Black/White Shrouded / Non-Shrouded: Non-Shrouded
HP: 2.0 Grade: Industrial/Commercial
Phase: 1 Item: Locking connector
Standards: FED SPEC UL/CSA Voltage - Plugs and Receptacles: 125/250VAC
Country of Origin (subject to change): United States

Description

Take a look at the features for Hubbell Wiring Device-Kellems Locking connector. Voltage: 125/250VAC, Amps: 30, Number Of Poles: 3.

Reviews of Hubbell Wiring Device-Kellems #HBL2713