KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Locking Connector 3P 4W 125/250VAC L14-30R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1627342| Mfr #: HBL2713BK

$75.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 20
Material: Nylon
Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627342 Mfr #: HBL2713BK
IP Rating: 20Material: Nylon
Amps: 30HP: 2.0
Wiring Style: StandardColor: Black
Number of Wires: 4Boot Code: C
Antimicrobial: NoPhase: 1
Shrouded / Non-Shrouded: Non-ShroudedItem: Locking connector
Cord Size: 0.350" to 1.150"Standards: UL/CSA
Grade: Industrial/CommercialNEMA Configuration: L14-30R
Number of Poles: 3Voltage: 125/250VAC
Country of Origin (subject to change): United States

Description

Locking Connector, Amps - Plugs and Receptacles 30, Voltage - Plugs and Receptacles 125/250VAC, NEMA Plug Configuration - Plugs and Receptacles L14-30R, Number of Poles 3, Number of Wires 4, Wiring Style Standard, Color - Plugs and Receptacles Black, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, Power Indicator No, Corrosion Resistant No, Antimicrobial No, Cord Size 0.350 In. to 1.150 In., Phase 1, HP 2.0

Reviews