15A Locking Connector 2P 2W 125VAC L1-15R BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0984426| Mfr #: HBL7506C

$15.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 2
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984426 Mfr #: HBL7506C
Number of Wires: 2Wiring Style: Standard
Voltage: 125VACBoot Code: A
Phase: 1Color: Black/White
IP Rating: 20Cord Size: 0.230" to 0.720"
Grade: Industrial/CommercialAmps: 15
HP: 0.5Number of Poles: 2
Item: Locking connectorNEMA Configuration: L1-15R
Antimicrobial: NoMaterial: Nylon
Standards: Ul ListedShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 15, Voltage 125VAC, Number of Poles 2, Number of Wires 2, NEMA Configuration L1-15R, Color Black/White, IP Rating 20, Cord Size 0.230 In. to 0.720 In., 1 Phase, HP 0.5, Material Nylon, Antimicrobial No

Reviews