DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

30A Locking Connector 2P 3W 125VAC L5-30R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1546167| Mfr #: HBL2613BK

$53.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Configuration: L5-30R
Number of Poles: 2
Wiring Style: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546167 Mfr #: HBL2613BK
NEMA Configuration: L5-30RNumber of Poles: 2
Wiring Style: StandardStandards: UL/CSA
Shrouded / Non-Shrouded: Non-ShroudedPhase: 1
Grade: Industrial/CommercialVoltage: 125VAC
Cord Size: 0.360" to 0.930"HP: 1.0
Amps: 30Color: Black
IP Rating: 20Material: Nylon
Boot Code: BNumber of Wires: 3
Item: Locking connectorAntimicrobial: No
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 30, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L5-30R, Color Black, IP Rating 20, Cord Size 0.360 In. to 0.930 In., 1 Phase, HP 1.0, Material Nylon, Antimicrobial No

Reviews