KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15/10A Locking Connector 3P 3W 125/250VAC BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1563572| Mfr #: HBL7565C

$30.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563572 Mfr #: HBL7565C
Number of Wires: 3Wiring Style: Standard
Voltage: 125/250VACMaterial: Nylon
Color: Black/WhiteIP Rating: 20
Cord Size: 0.230" to 0.720"Grade: Industrial/Commercial
Amps: 15/10Phase: 1
Number of Poles: 3Item: Locking connector
NEMA Configuration: Non-NEMAAntimicrobial: No
Standards: UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 15/10, Voltage 125/250VAC, Number of Poles 3, Number of Wires 3, NEMA Configuration Non-NEMA, Color Black/White, IP Rating 20, Cord Size 0.230 In. to 0.720 In., 1 Phase, Material Nylon, Antimicrobial No

Reviews