SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

15A Watertight Locking Connector 2P 3W 250VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2188277| Mfr #: 25W49H

$37.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 65, 66, 67NEMA Rating: 4, 4X, 12, 6, 6PAmps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188277 Mfr #: 25W49H
IP Rating: 65, 66, 67NEMA Rating: 4, 4X, 12, 6, 6P
Amps: 15HP: 1.5
Wiring Style: StandardColor: Yellow
Number of Wires: 3Material: Thermoplastic Elastomer (TPE)
Antimicrobial: NoPhase: 1
Shrouded / Non-Shrouded: Non-ShroudedItem: Watertight Locking Connector
Cord Size: 0.300" to 0.625"Standards: UL/CSA
Grade: Industrial/CommercialNEMA Configuration: L6-15R
Number of Poles: 2Voltage: 250VAC
Country of Origin (subject to change): United States

Description

Watertight Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 15, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-15R, Color Yellow, IP Rating 65, 66, 67, Cord Size 0.300 In. to 0.625 In., 1 Phase, HP 1.5, Material Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, Antimicrobial No

Reviews