KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Locking Connector 2P 3W 250VAC L6-20R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2071465| Mfr #: HBL2323BK

$27.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Material: Nylon
Amps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071465 Mfr #: HBL2323BK
IP Rating: 20Material: Nylon
Amps: 20HP: 2.0
Wiring Style: StandardColor: Black
Number of Wires: 3Boot Code: B
Antimicrobial: NoPhase: 1
Shrouded / Non-Shrouded: Non-ShroudedItem: Locking connector
Cord Size: 0.360" to 0.930"Standards: UL/CSA
Grade: Industrial/CommercialNEMA Configuration: L6-20R
Number of Poles: 2Voltage: 250VAC
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 20, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-20R, Color Black, IP Rating 20, Cord Size 0.360 In. to 0.930 In., 1 Phase, HP 2.0, Material Nylon, Antimicrobial No

Reviews