KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Locking Connector 2P 3W 277VAC L7-15R BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0730852| Mfr #: HBL4779C

$26.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Material: Nylon
Amps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730852 Mfr #: HBL4779C
IP Rating: 20Material: Nylon
Amps: 15HP: 2.0
Wiring Style: StandardColor: Black/White
Number of Wires: 3Boot Code: A
Antimicrobial: NoPhase: 1
Shrouded / Non-Shrouded: Non-ShroudedItem: Locking connector
Cord Size: 0.230" to 0.720"Standards: UL/CSA
Grade: Industrial/CommercialNEMA Configuration: L7-15R
Number of Poles: 2Voltage: 277VAC
Country of Origin (subject to change): United States

Description

Locking Connector, Amps - Plugs and Receptacles 15, Voltage - Plugs and Receptacles 277VAC, NEMA Plug Configuration - Plugs and Receptacles L7-15R, Number of Poles 2, Number of Wires 3, Wiring Style Standard, Color - Plugs and Receptacles Black/White, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, Power Indicator No, Corrosion Resistant No, Antimicrobial No, Cord Size 0.230 In. to 0.720 In., Phase 1, HP 2.0

Reviews