KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Locking Connector 3P 4W 480VAC L16-30R BK/WT

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2053676| Mfr #: HBL2733

$65.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053676 Mfr #: HBL2733
Number of Wires: 4Wiring Style: Standard
Voltage: 480VACBoot Code: C
Phase: 3Color: Black/White
IP Rating: 20Cord Size: 0.350" to 1.150"
Grade: Industrial/CommercialAmps: 30
HP: 10.0Number of Poles: 3
Item: Locking connectorNEMA Configuration: L16-30R
Antimicrobial: NoMaterial: Nylon
Standards: FED SPEC UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 30, Voltage 480VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L16-30R, Color Black/White, IP Rating 20, Cord Size 0.350 In. to 1.150 In., 3 Phase, HP 10.0, Material Nylon, Antimicrobial No

Reviews