Retractable Cord Reel with 25 ft. Cord 16/3

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0492247| Mfr #: HBLC25163

$149.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 25 ft.Feeder Cord Length: 2 ft.Cord Ending NEMA Configuration: 5-15R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492247 Mfr #: HBLC25163
Cord Length: 25 ft.Feeder Cord Length: 2 ft.
Cord Ending NEMA Configuration: 5-15RWatts: 1250
Overall Width: 9-1/2"Item: Retractable Cord Reel
Reel Material: SteelOverall Height: 11-3/8"
Overall Depth: 4-1/8"Reel Color: Yellow
Standards: UL, CSAGauge/Conductor: 16/3
Feeder Cord Ending NEMA Configuration: 5-15PMax. Amps: 10
Reel Mounting: Bench, Ceiling, WallIndoor / Outdoor: Indoor
Voltage: 120VACTemp. Range: 40 Degrees to 110 Degrees F
Feeder Cord Ending: Molded on Grounding PlugCord Color: Black
Cord Ending: Flying LeadNumber of Outlets: 0
Enclosed Reel: YesGrade: Commercial
NEC Cord Designation: SJTCord Included: Yes
Country of Origin (subject to change): United States

Description

Retractable Cord Reel, Grade - Ext. Cords and Outlet Strips General Purpose, 120VAC, Cord Ending Flying Lead, Cord Length - Ext. Cords and Outlet Strips 25 ft., Reel Color Yellow, Max. Amps - Ext. Cords and Outlet Strips 10.0, Gauge/Conductor - Ext. Cords and Outlet Strips 16/3, Cord Included Yes, Cord Color Black, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, NEC Cord Designation - Ext. Cords and Outlet Strips SJT, Number of Outlets 0

Reviews