PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Retractable Cord Reel with 25 ft. Cord 1-Outlet 16/3

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1946567| Mfr #: HBLC25163C

$138.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTOverall Height: 11-3/8"Cord Ending NEMA Configuration: 5-15R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946567 Mfr #: HBLC25163C
NEC Cord Designation: SJTOverall Height: 11-3/8"
Cord Ending NEMA Configuration: 5-15RReel Material: Steel
Cord Included: YesOverall Width: 9-1/2"
Overall Depth: 4-1/8"Cord Color: Black
Reel Mounting: Bench, Ceiling, WallTemp. Range: 40 Degrees to 110 Degrees F
Feeder Cord Ending: Molded on Grounding PlugGrade: Commercial
Indoor / Outdoor: IndoorFeeder Cord Ending NEMA Configuration: 5-15P
Voltage: 120VACCord Length: 25 ft.
Gauge/Conductor: 16/3Feeder Cord Length: 2 ft.
Cord Ending: Single ConnectorReel Color: Yellow
Standards: UL, CSAMax. Amps: 10
Enclosed Reel: YesItem: Retractable Cord Reel
Watts: 1250Number of Outlets: 1
Country of Origin (subject to change): United States

Description

Retractable Cord Reel, Grade - Ext. Cords and Outlet Strips General Purpose, 120VAC, Cord Ending Single Connector, Cord Length - Ext. Cords and Outlet Strips 25 ft., Reel Color Yellow, Max. Amps - Ext. Cords and Outlet Strips 10.0, Gauge/Conductor - Ext. Cords and Outlet Strips 16/3, Cord Included Yes, Cord Color Black, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, NEC Cord Designation - Ext. Cords and Outlet Strips SJT, Number of Outlets 1

Reviews