KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cord Reel, 40 ft, 12/3, SJTW, Black, 120VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0904425| Mfr #: HBLC40123TT

$231.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 11-3/4"
Voltage: 120VAC
Cord Length: 40 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904425 Mfr #: HBLC40123TT
Overall Width: 11-3/4"Voltage: 120VAC
Cord Length: 40 ft.Reel Color: Black
Temp. Range: 40 Degrees to 110 Degrees FCord Ending NEMA Configuration: 5-15R
Item: Retractable Cord ReelMax. Amps: 15
Indoor / Outdoor: IndoorWatts: 1875
Feeder Cord Length: 2 ft.Cord Ending: Triple Tap Connector
Cord Color: BlackCord Included: Yes
Reel Material: ThermoplasticNumber of Outlets: 3
Feeder Cord Ending: Molded on Grounding PlugEnclosed Reel: Yes
Overall Depth: 5-1/4"Gauge/Conductor: 12/3
NEC Cord Designation: SJTWOverall Height: 15-1/2"
Feeder Cord Ending NEMA Configuration: 5-15PStandards: UL, CSA
Grade: CommercialCountry of Origin (subject to change): United States

Description

Retractable Cord Reel, Grade Commercial, Voltage 120VAC, Cord Ending Triple Tap Connector, Cord Length 40 ft., Reel Color Black, Max. Amps 15, Gauge/Conductor 12/3, Cord Included Yes, Number of Outlets 3, Cord Color Black, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, Feeder Cord Length 2 ft., Feeder Cord Ending Molded on Grounding Plug, NEC Cord Designation SJTW, Indoor / Outdoor Indoor, Reel Mounting Detachable Bench, Ceiling, or Wall

Reviews