Cord Reel, 45 ft, 12/3, SJEO, Yellow, 120VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2123353| Mfr #: HBL45123TL20

$787.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123353 Mfr #: HBL45123TL20
Item: Retractable Cord ReelGauge/Conductor: 12/3
Voltage: 120VACMax. Amps: 20
Watts: 1250Standards: UL, CSA
Cord Ending: Single Locking ConnectorReel Mounting: Ceiling, Wall or Bench
Overall Width: 12-3/8"Feeder Cord Length: 5 ft.
Overall Height: 13"Reel Color: Yellow
Grade: IndustrialReel Material: Steel
Cord Length: 45 ft.Cord Included: Yes
Temp. Range: 40 Degrees to 110 Degrees FNEC Cord Designation: SJEO
Overall Depth: 9-3/4"Indoor / Outdoor: Indoor
Number of Outlets: 1Cord Ending NEMA Configuration: L5-20R
Enclosed Reel: NoCord Color: Black
Feeder Cord Ending NEMA Configuration: 5-20PFeeder Cord Ending: Grounding Plug
Country of Origin (subject to change): United States

Product Description

Don't let your electrical cords overpower you! Keep them in order with this retractable cord reel from Hubbell Wiring Device-Kellems. Complete with a 45 ft. long 120VAC cord as well as a Single Locking Connector, this yellow industrial grade cord reel is a great pick. The overall dimensions are 13" tall by 12-3/8" wide by 9-3/4" deep. It comes with a black cord. It operates at 1250 watts and a maximum of 20 amps. Equipped with 1 outlet, operation is simple. The temperature range is from 40 degrees to 110 degrees F. Standards include: UL, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.