Cord Reel, 50 ft, 10/3, SOW-A, Yellow, 600VAC

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0701897| Mfr #: HBL501032W

$1002.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 50 ft.
Includes: 3/4" NPT Line Entrance Hub
Cord Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701897 Mfr #: HBL501032W
Cord Length: 50 ft.Includes: 3/4" NPT Line Entrance Hub
Cord Color: BlackTemp. Range: 40 Degrees to 110 Degrees F
Voltage: 600VACReel Color: Yellow
Gauge/Conductor: 10/3Feeder Cord Ending: Flying Lead
Overall Height: 18-1/4"Standards: UL, CSA
Indoor / Outdoor: Indoor/OutdoorNEC Cord Designation: SOW-A
Cord Ending: Flying LeadCord Included: Yes
Number of Outlets: 0Enclosed Reel: No
Max. Amps: 25Grade: Commercial/Industrial
Feeder Cord Ending NEMA Configuration: Overall Width: 13-3/4"
Watts: 15,000Cord Ending NEMA Configuration:
Reel Material: SteelOverall Depth: 12-3/16"
Country of Origin (subject to change): United States

Description

Retractable Cord Reel, Grade Commercial/Industrial, Voltage 600VAC, Cord Ending Flying Lead, Cord Length 50 ft., Reel Color Yellow, Max. Amps 25, Gauge/Conductor 10/3, Cord Included Yes, Number of Outlets 0, Cord Color Black, Feeder Cord Ending Flying Lead, NEC Cord Designation SOW-A, Indoor / Outdoor Indoor/Outdoor, Reel Mounting Ceiling, Wall or Bench

Reviews