Hubbell Wiring Device-Kellems
Cord Reels HBLI25163
Mfr # HBLI25163
Zoro # G2478790
Free Shipping & Returns
$637.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 250V AC
- Tension Method Field Convertible
- Retractable Cord Length 25 ft
- Wire Size 16 AWG
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel Replacement Stop HBL12BS
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC HBLI45123R220M1
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 HBLW40103
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC HBLI45123GF220
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC HBLI45123C20
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage HBLC25163C
- HUBBELL WIRING DEVICE-KELLEMS ENCLOSURE, PLENUM, CORD REEL HBLIPRBOX
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 45 Ft, #14/3 SOW, 15 A, 600 VAC HBLW45143
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Portable Outlet Box and (1) 15A Duplex Receptacle, UL Type 1, 45 Ft, #14/3 SJO, 15 A, 125 VAC HBLI45143R15M1
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage XA-141120310016
- LEGACY Extension Cord Reel, 25 ft., Retractable FZ8160253
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips