Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

Cord Storage Reel, 45 ft. of 14/3 Cord

Hubbell Wiring Device-Kellems Cord Storage Reel, 45 ft. of 14/3 Cord HBLI45143R15M1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$741.87
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 125V AC
See full product details
This item ships free.
Total: $741.87

Hubbell Wiring Device-Kellems #HBLI45143R15M1 Specifications

  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 125V AC
  • Tension Method: Field Convertible
  • Retractable Cord Length: 45 ft
  • Wire Size: 14 AWG
  • Max. Amps: 15 A
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: White
  • Cord Color: Black
  • Retractable Cord Ending: Duplex Box Receptacle, Black
  • Feeder Cord Ending Configuration: NEMA 5-15P
  • Enclosure Rating: UL Type 1
  • Retractable Cord Ending Configuration: NEMA 5-15R
  • Standards: UL 355, CSA 22.2 No. 308
  • Overall Depth: 9 5/8 in
  • Overall Height: 14 1/2 in
  • Reel Mounting: Bench, Ceiling, Wall
  • Slip Ring Rating: 15A @ 600V
  • Number of Outlets: 2
  • Reel Capacity: 45 ft of 14/3
  • Overall Width: 13 in
  • Includes: Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
  • Cord Included: Yes
  • Reel Material: Aluminum
  • Feeder Cord Length: 5 ft
  • Number of Conductors: 3
  • Trade Designation: SJO
  • Location: Indoor
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cord Storage Reel, Winding Method Spring Retraction, Reel Color White

Reviews of Hubbell Wiring Device-Kellems #HBLI45143R15M1