Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum
Mfr # SHC1005
Zoro # G400618512
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Color White
- Knockout Size 0.54 to 0.57 in
- Material Aluminum
- Cable Opening Max. 0.38 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .38-.50", M20 Thread SHCM201023
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black HJ1058BPK25
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread SHCM201024
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-1.0", 32MM, Black SECM32B
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black SECM16B
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style SHC2036CR
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Replacement Gotcha-Ring, .125-.187", Orange. 31648036GPK100
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories LNM32BPK100
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG21 LNP21BPK100
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon UFC0003CR
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" 31622008LPK50
- Hubbell Wiring Device-Kellems Cable Connectors