BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cover, Floor Box

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2047832| Mfr #: S3825

$59.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4-3/16"Number of Gangs: 2Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047832 Mfr #: S3825
Length: 4-3/16"Number of Gangs: 2
Width: 3"For Use With: B24 Series Floor Boxes
Item: Floor Box CoverShape: Rectangular
Material: BrassCountry of Origin (subject to change): United States

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 2, Length 4-3/16 In., Width 3 In., Material Brass, For Use With B24 Series Floor Boxes

Reviews