Hubbell Wiring Device-Kellems
Pendant Push Button Station, NO/NC, Yellow
Mfr # CPB20
Zoro # G0278713
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Start/Stop
- Type of Operator Push Button
- Number of Operators 2
- Color yellow
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS PBS Series Pendant Station PBS4
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X CPB21
- HUBBELL WIRING DEVICE-KELLEMS 5 Speed 2 Button Replc Pendant TB5
- HUBBELL WIRING DEVICE-KELLEMS PBS Series Pendant Station PBS42
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pendant Controls, Push Button Station, 6) Buttons- Single Speed, Pilot Duty, 250V AC Max, Terminal Screws PBS6
- LEVITON Lv Switch 4 Btn White LVS-4W
- APPLETON ELECTRIC Selector Switch, 3 Position, 2 Circuit SSBAS-1-3
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC CPH06-A2C-000A
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow CPE02-D00-000A
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop 9001BF201
- RELAY AND CONTROL Control Station, 2-Button, Metal, Nema 4 2BX
- Hubbell Wiring Device-Kellems Switches