Hubbell
Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White
Mfr # CS8165C
Zoro # G1264961
Free Shipping & Returns
$93.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Length 6.37 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50
Explore More Products
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon HBL2731ST
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY HBL23001HGB
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT HBL2821
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT HBL2511S
- HUBBELL Male Locking Plug, Yellow, 60A, 600V HBL26419
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon HBL2421ST
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P GY HBL2611F
- HUBBELL 20A Marine Locking Plug 4P 5W 120/208VAC L21-20P YL/WT HBL25CM11
- HUBBELL Locking Plug HBL2341ST
- LEVITON Locking Plug 4570-C
- EATON WIRING DEVICES Plg Lck 30A 250V Blk L630P
- Hubbell Locking Devices