KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deep Device Box, White, PVC, Boxes

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2199041| Mfr #: PT12TGB

$8.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.91"
Fittings Sub-Category: Boxes
Item: Deep Device Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199041 Mfr #: PT12TGB
Width: 1.91"Fittings Sub-Category: Boxes
Item: Deep Device BoxFor Use With: Premise-Trak(R) Raceway
Color: WhiteHeight: 4.9"
Length: 5.06"Material: PVC
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Deep Device Box, Cover Type -, Height 4.9 In., Width 1.91 In., Length 5.06 In., Color White, Material PVC, Standards UL, CSA, For Use With Premise-Trak(R) Raceway, Includes -

Reviews