SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Device Box, White, Boxes

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1395852| Mfr #: PDB12S

$5.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: PVCFittings Sub-Category: Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395852 Mfr #: PDB12S
Color: WhiteMaterial: PVC
Fittings Sub-Category: BoxesHeight: 4.9"
For Use With: Premise-Trak(R) RacewayIncludes: -
Cover Type: -Item: Device Box
Length: 3.25"Width: 1.78"
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Device Box, Cover Type -, Height 4.9 In., Width 1.78 In., Length 3.25 In., Color White, Material PVC, Standards UL, CSA, For Use With Premise-Trak(R) Raceway, Includes -

Reviews