DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

100 Amp 600VAC Single Throw Enclosed Disconnect Switch 3P

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2320857| Mfr #: HBLDS10AC

$583.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 5.9"
Neutral Assembly Included: Yes
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320857 Mfr #: HBLDS10AC
Depth: 5.9"Neutral Assembly Included: Yes
Number of Poles: 3Duty: Heavy
Material: Non-MetallicContact Form: 3PST
IP Rating: 66Includes: Auxiliary Contact 2EAV4 Preinstalled
Phase: 3NEMA Enclosure Type: 4, 4X, 12K
Voltage: 600VACStandards: UL/CSA
HP: 50 HP @ 600VACAmps: 100
Width: 6.9"Number of Wires: 5
Height: 10"Item: Enclosed Disconnect Switch
Fusible / Nonfusible: NonfusibleCountry of Origin (subject to change): Poland

Description

Enclosed Disconnect Switch, Nonfusible, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 50 HP @ 600VAC HP, 4, 4X, 12K NEMA Enclosure Type, 66 IP Rating, Material Non-Metallic, Number of Wires 5, Number of Poles 3, Contact Form 3PST, Height 10 In., Width 6.9 In., Depth 5.9 In., Standards UL/CSA

Reviews