SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30 Amp 600VAC Single Throw Disconnect Switch 3P

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2464646| Mfr #: HBLMITL

$255.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Disconnect SwitchNEMA Enclosure Type: 4, 4X, 12K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464646 Mfr #: HBLMITL
Duty: HeavyItem: Disconnect Switch
NEMA Enclosure Type: 4, 4X, 12KFusible / Nonfusible: Nonfusible
Depth: 4.2"Phase: 3
Amps: 30Number of Wires: 5
IP Rating: 66Width: 4.9"
Standards: UL/CSAMaterial: Non-Metallic
Number of Poles: 3Height: 11.4"
Contact Form: 3PSTVoltage: 600VAC
HP: 15 HP @ 600VACCountry of Origin (subject to change): United States

Description

Disconnect Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 15 HP @ 600VAC HP, 4, 4X, 12K NEMA Enclosure Type, 66 IP Rating, Material Non-Metallic, Number of Wires 5, Number of Poles 3, Contact Form 3PST, Height 11.4 In., Width 4.9 In., Depth 4.2 In., Standards UL/CSA

Reviews