30 Amp 600VAC Single Throw Disconnect Switch 3P

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1235324| Mfr #: SETL3

$211.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP: 15 HP @ 600VACAmps: 30Fusible / Nonfusible: Nonfusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235324 Mfr #: SETL3
HP: 15 HP @ 600VACAmps: 30
Fusible / Nonfusible: NonfusibleMaterial: Non-Metallic
Contact Form: 3PSTNumber of Poles: 3
Voltage: 600VACWidth: 4.9"
Number of Wires: 5Item: Disconnect Switch
IP Rating: 54Phase: 3
NEMA Enclosure Type: 3R, 12KDepth: 4.2"
Height: 11.4"Includes: Twist Lock Connector
Duty: HeavyStandards: UL/CSA
Country of Origin (subject to change): United States

Description

Disconnect Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 15 HP @ 600VAC HP, 3R, 12K NEMA Enclosure Type, 54 IP Rating, Material Non-Metallic, Number of Wires 5, Number of Poles 3, Contact Form 3PST, Height 11.4 In., Width 4.9 In., Depth 4.2 In., Standards UL/CSA

Reviews