30 Amp 600VAC Single Throw Enclosed Disconnect Switch 3P

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0880817| Mfr #: HBLDS3

$183.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.1"
Neutral Assembly Included: Yes
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880817 Mfr #: HBLDS3
Depth: 4.1"Neutral Assembly Included: Yes
Number of Poles: 3Duty: Heavy
Material: Non-MetallicContact Form: 3PST
IP Rating: 66Includes: 3/4" Conduit Hub, Mounting Feet
Phase: 3NEMA Enclosure Type: 4, 4X, 12K
Voltage: 600VACStandards: UL/CSA
HP: 15 HP @ 600VACAmps: 30
Width: 5.1"Number of Wires: 5
Height: 7.6"Item: Enclosed Disconnect Switch
Fusible / Nonfusible: NonfusibleCountry of Origin (subject to change): Poland

Description

Enclosed Disconnect Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 15 HP @ 600VAC HP, 4, 4X, 12K NEMA Enclosure Type, 66 IP Rating, Material Non-Metallic, Number of Wires 5, Number of Poles 3, Contact Form 3PST, Height 7.6 In., Width 5.1 In., Depth 4.1 In., Standards UL/CSA

Reviews