30 Amp 600VAC Single Throw Enclosed Disconnect Switch 3P

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2131297| Mfr #: HBLDS33ACNK

$268.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.1"
Neutral Assembly Included: Yes
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131297 Mfr #: HBLDS33ACNK
Depth: 4.1"Neutral Assembly Included: Yes
Number of Poles: 3Duty: Heavy
Material: Non-MetallicContact Form: 3PST
Includes: Auxiliary Contact 3D305 PreinstalledPhase: 3
NEMA Enclosure Type: 4, 4X, 12KVoltage: 600VAC
Standards: UL/CSAHP: 15 HP @ 600VAC
Amps: 30Width: 5.1"
Number of Wires: 5Height: 7.6"
Item: Enclosed Disconnect SwitchFusible / Nonfusible: Nonfusible
Country of Origin (subject to change): Germany

Description

Enclosed Disconnect Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 15 HP @ 600VAC HP, 4, 4X, 12K NEMA Enclosure Type, Material Non-Metallic, Number of Wires 5, Number of Poles 3, Contact Form 3PST, Height 7.6 In., Width 5.1 In., Depth 4.1 In., Standards UL/CSA

Reviews