SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Divider Clip, Gray, Steel, Clips

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1223826| Mfr #: HBL4751DA

$1.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Divider ClipMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223826 Mfr #: HBL4751DA
Color: GrayItem: Divider Clip
Material: SteelFittings Sub-Category: Clips
Features: 4000 SeriesFor Use With: 4000 Raceway
Includes: -Standards: UL, CSA
Cover Type: -Country of Origin (subject to change): China

Description

Divider Clip, Cover Type -, Color Gray, Material Steel, Features 4000 Series, Standards UL, CSA, For Use With 4000 Raceway, Includes -

Reviews