PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Divider, Gray, Steel, Dividers

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0990367| Mfr #: HBL4750DGY

$6.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayMaterial: SteelFittings Sub-Category: Dividers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990367 Mfr #: HBL4750DGY
Color: GrayMaterial: Steel
Fittings Sub-Category: DividersFor Use With: 4000 Raceway
Includes: -Cover Type: -
Item: DividerLength: 5 ft.
Width: 1.51"Features: 4000 Series
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Divider, Cover Type -, Width 1.51 In., Length 5 ft., Color Gray, Material Steel, Features 4000 Series, Standards UL, CSA, For Use With 4000 Raceway, Includes -

Reviews