Skip to Main Content
customer-service Help
Hubbell Wiring Device-Kellems

DUP RCPT, HG, 15A 250V, 6-15R, BR

Hubbell Wiring Device-Kellems DUP RCPT,  HG,  15A 250V,  6-15R,  BR HBL8600
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.47
  • Color: Brown
  • Type: Duplex Receptacle
  • Phase: Single Phase
See full product details
Orders over $75 ship free.
Total: $61.47

Hubbell Wiring Device-Kellems #HBL8600 Specifications

  • Color: Brown
  • Type: Duplex Receptacle
  • Phase: Single Phase
  • Current Rating: 15 A
  • Material: Thermoplastic
  • Maximum Horsepower: 1.5
  • Amperage: 15 A
  • Brand: Hubbell Wiring Device-Kellems
  • Number Of Poles: 2-Pole
  • Nema Rating: 6-15R
  • Item: Traditional Duplex
  • Cord Dia. Range: #14 AWG to #10 AWG
  • Carton Quantity: 10
  • Display Size: Standard Sized Product
  • Voltage Rating: 250 V
  • Number Of Wires: 3-Wire
  • Series: HBL Extra Heavy Duty Hospital Grade
  • Style: Finder Groove Face
  • Connectivity: Back and Side Wired Screw Terminals
  • Dielectric Strength: Withstands 2,000V minimum
  • Dimensions: 3.28 in x 1.65 in x 1.19 in
  • Wire Size: #14 AWG to #10 AWG
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown,Single Pack

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hubbell Wiring Device-Kellems #HBL8600