We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Duplex Wall Plate, 1 Gang, Brass

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2247296| Mfr #: SB8

$6.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather Resistant: NoFinish: BrushedSize: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247296 Mfr #: SB8
Weather Resistant: NoFinish: Brushed
Size: StandardNumber of Gangs: 1
Item: Duplex Receptacle Wall PlateTamper Resistant: No
Material: BrassColor: Brass
Country of Origin (subject to change): United States

Description

Duplex Receptacle Wall Plate, Finish Brushed, Material Brass, Color Brass, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant No

Reviews